Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/2" CPI Brass Reducing Union
Mfr # 4-2 HBZ-B
Zoro # G0366012
original price:
$8.79
15% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Hex Size 1/2 in
- Fitting Connection Type CPI(TM) x CPI(TM)
- Basic Pipe Fitting Shape Reducer
- Pipe Fitting Connection Type CPI(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-2 HBZ-B
- Zoro # G0366012
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Tube Size | 1/4 in x 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size A | 7/16-20 |
Thread Size B | 5/16-20 |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Threading Size | 7/16-20 x 5/16-20 |
Length | 1.52" |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Thread Size B 5/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In. (4371003480)
- SHARKBITE MULTI HOSE BIB 3/4""PUSH (24627LF)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/2" A-LOK 316 SS Bulkhead Union (8BC8-316)
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 1/4" x 1/2" FNPT x CPI 316 SS Female Connector (8-4 GBZ-SS)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2"Tube OD, SS (N2501-08-08-SS)
- Parker Instrumentation Tube Fittings