Shop All Compression Tube Fittings
Parker
1/4" x 1/2" Compression x FNPT SS Female Connector
Mfr # 8-4 GBU-SS
Zoro # G2982235
product price: $58.55
/ea
$58.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-4 GBU-SS
- Zoro # G2982235
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4-18 |
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 15/32 in |
Thread Size B | 1/4-18 |
Hex Size | 7/8 in |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 1/2 in |
Length | 1.46" |
Thread Size | 1/4-18 |
Description
Female Connector, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1/4-18, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3" Aluminum Part E (3E30EAL)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206)
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- PARKER Branch Tee, Nylon, CompxM, 3/8Inx1/4In (N6MT4)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- PARKER 5/8" Compression Brass Union Tee 10PK (164C-10)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- PARKER Union Elbow, Nylon, Comp, 1/2In x 3/8In (N8EU6)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- Parker Tube Fittings