Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow
Mfr # 8FEL4N-316
Zoro # G3229055
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape 90 Degrees Elbow Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8FEL4N-316
- Zoro # G3229055
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 13/16 in |
Overall Length | 1 7/16 in |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Thread Size | 1/4 |
Length | 1.42 |
Description
Female Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x FNPT (9838-209)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- ROHL Drain Strap Rod Only For Pop-Up Drain Extension To Be Used (6200-13)
- LIBERTY PUMPS Macerating Toilet, Elongated, 1/2 HP, 115V (AscentII-ESW)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (2-4 FBZ-B)
- PARKER 1/4" x 5/16" CPI x MNPT SS Male Elbow (5-4 CBZ-SS)
- PARKER 1/2" CPI x MNPT Brass 90 Degree Elbow (8-4 CBZ-B)
- PARKER 1/4" A-LOK Brass Union Elbow (4EE4-B)
- PARKER 3/8" CPI x MNPT Brass Connector (6-6 FBZ-B)
- PARKER 1/2" A-LOK x 3/4" MNPT Brass Straight Connector (8MSC12N-B)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- Parker Instrumentation Tube Fittings