Shop All Quick-Disconnect Tube Fittings
Parker
1/4" x 1" Compression SS Inline Coupler
Mfr # 391PSS-4-4
Zoro # G2644266
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Straight Through Coupler
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 391PSS-4-4
- Zoro # G2644266
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Coupling Size | 1/4 in |
Length | 1.27 in |
Overall Length | 1 9/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Coupler, Application Dental Equipment, Pneumatic Systems, Water Lines, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Plug in Stem, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Side A Pipe Size 1/4 in, Fitting Material Stainless Steel, Overall Length 1 9/32 in, Specific Fitting Shape Straight Through Coupler, Material Grade 316, Fitting Side B Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Diaphragm (269-659)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 100m, PK5 (255143-75)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- BEMIS Toilet Seat, Closed Front, Standard, White (1600E4 000)
- PARKER 1/4" Compression Nickel Brass Bulkhead Coupler 5PK (392P-4-4)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- PARKER 3/8" Compression Brass Through Type Coupler 5PK (393P-6-6)
- PARKER 3/8" Compression Brass Shut Off Coupler 5PK (393PD-6-6)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- Parker Tube Fittings