Shop All Barbed Tube Fittings
Parker
1/4" x 0.17" Barb Brass Male Connector
Mfr # 28-4-4
Zoro # G2341446
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 11/64 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 28-4-4
- Zoro # G2341446
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 17/100 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Overall Length | 1 3/32 in |
Description
Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE12)
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 3/8" to 1/4" (PKG3/8-1/4)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- PARKER 0.17" x 0.096" Barb Brass Union Reducer (22-4-5/32)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-6)
- PARKER 3/8" Barb Brass Union (22-8)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- PARKER 0.377" Barb Brass Plug (20-8)
- LASCO Mle Adptr Mptxinsrt 1/2" (UPPA-05)
- Parker Barbed Tube Fittings