Shop All Barbed Tube Fittings
Parker
1/4" x 0.17" Barb Brass Adapter Tee
Mfr # 220-4-2
Zoro # G3025075
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 11/64 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 220-4-2
- Zoro # G3025075
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Tube Outside Dia. | 1/4 in |
Fitting Pipe Size | 1/8 in |
Overall Length | 1 1/2 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side A Tube Inner Diameter | 4/25 in |
For Tube Inside Diameter ID | 17/100 in |
Pipe Size | 1/8 in |
Description
Adapter Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 4/25 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 17/100 in, Fitting Side C Connection Type FNPT, Fitting Side C Pipe Size 1/8 in, Overall Length 1 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Urinal Gasket (04700)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- VIEGA Elbow (80420)
- ERIE Ag13A01A 24V On/Off 2 Position (AG13A01A)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow (229-4-1)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-8)
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-4)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 1/8" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-5/32-2)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- Parker Barbed Tube Fittings