Shop All Industrial Hoses
Parker
1/4''-UL21 LPG-350 PSI
Mfr # SS25UL-5
Zoro # G910031139
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SS25UL-5
- Zoro # G910031139
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's SS25UL hose is a liquefied petroleum gas hose that has a constant working pressure of 350 PSI to deliver consistency and reliability. The SS25UL hose is designed, built, and tested to meet UL 21 and NFPA 58 specifications. Sizes range from 3/16'' to 5/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Agriculture - Material Handling Features/Benefits: - 350 PSI constant working pressure in different sizes - Low-pressure service with liquefied petroleum gas - UL 21 / NFPA 58 certifications - Oil and LPG resistant synthetic fiber cover - One fiber braid and one stainless steel wire braid Applications: - Liquefied petroleum gas LPG Compatible Fittings: - 26 series fittings - 20 series fittings - 22 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Soc Assy (91078)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR05030-300)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- Parker Industrial Hoses