Shop All Industrial Hoses
Parker
1/4''-PUSHLOK-350 PSI
Mfr # 821-4
Zoro # G509840777
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 821-4
- Zoro # G509840777
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 821 hose is a higher pressure hose with a pressure range of 250-350 PSI, and is amongst the Push-Lok multipurpose hose line which features the widest fluid compatibility, application range and size range in the industry. The 821 hose is designed with the unique seal of Push-Lok ensuring a reliable, durable, leak-free service. Sizes range from 1/4'' to 3/4'' in diameter with the fullest range of color-coding to benefit operations. Markets: - Construction - Utility Equipment - Machine Tool - Ground Support Equipment - Industrial - Automotive Features/Benefits: - 250-350 PSI working pressure in different sizes - Easy assemblies that can be made in seconds, saving valuable time and cost - Organization with Parker's exclusive color-coding system - Unique seal for a durable leak-free service Applications: - Petroleum base hydraulic fluid and lubricating oils - Pneumatic - Antifreeze solutions Compatible Fittings: - 82 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Super Penetrant, Aerosol Can, 13 Oz. (39541)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 709 x 106in OC, 18 Band (18/3V1060)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 5V 465 SDS (2 5V 465 SDS)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- Parker Air Hoses