Shop All Check Valves
Parker
1/4" PTFE Check Valve
Mfr # CV-1-2244
Zoro # G0723597
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type PARGRIP
- Connection PARGRIP
- Body Material PTFE
- Material of Construction PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV-1-2244
- Zoro # G0723597
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Overall Height | 1 15/64 in |
Pipe or Tube Size - Check Valves | 1/4 in |
Length | 3 25/32 in |
Width | 1 15/64 in |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 1/4 in, Connection Type PARGRIP x PARGRIP, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, General Purpose, Length 3 25/32 in, Width 1 15/64 in, Overall Height 1 15/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-10-10)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- PARKER 3/8" PTFE Check Valve (CV-1-6666)
- PARKER 5/16" Push Acetal Ball Check Valve (A5VC5-MG)
- PARKER 1/4" FNPT PTFE Check Valve (CV-1-1144)
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- MILWAUKEE VALVE 6" Flanged Cast Iron Swing Check Valve (2974-M 6)
- Parker Valves