Shop All Hydraulic Hose Adapters & Plugs
Parker
1/4" MNPT x ORFS 316 SS Male Connector
Mfr # 4-4 FLO-SS
Zoro # G2863122
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Stainless Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 1/4-18
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-4 FLO-SS
- Zoro # G2863122
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1/4-18 |
Tube Size | 1/4 in |
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/4-18 |
Length | 1.26" |
Description
Male Connector, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Seal-Lok, Thread Size B 1/4-18, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03384, Pressure Line, 10 micron (ZX-HHC03384)
- INTERSTATE PNEUMATICS Mounting Bracket for Air Regulator W1140T, W1160T & W1180T (WP1140MB)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- STONER Paintable Mold Release, 11 oz. (A302)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/2In (8 S6LO-S)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/8In (6 HLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (10 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- Parker Hydraulic Hoses & Fittings