Shop All Stainless Steel Pipe Fittings
Parker
1/4" MNPT x Female BSPT 316 SS Reducing Adapter
Mfr # 4-4K RA-SS
Zoro # G6221521
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x Male BSPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4K RA-SS
- Zoro # G6221521
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 3/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side B Outside Diameter | 1/4 in |
Description
Reducing Adapter, Stainless Steel, 316, Class Pipe Fitting, 1/4 in, Female, NPT, 1/4 in, 1/4 in, Male, BSPT, 1/4 in, 6,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255482-75)
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- SLOAN Sensor Replacement Kit (EL1500-LL)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- PARKER 1/4" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (4-2 RA-SS)
- PARKER 1/8" FNPT SS Tee (2-2-2 FT-SS)
- PARKER 1/2" MNPT 316 SS Branch Tee (8-8-8 MBT-SS)
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- Parker Fittings