Shop All Instrumentation Tube Fittings
Parker
1/4" MNPT x CPI Tube Stub Brass Adapter
Mfr # 4-4 T2HF-B
Zoro # G0540827
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tube End Adapter
- Standards ASME SB75, ASTM B75
- Tube Size 1/4 in
- Basic Pipe Fitting Material Metal
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 T2HF-B
- Zoro # G0540827
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16-20 |
Description
Male Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Tube End Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), Standards ASME SB75, ASTM B75, Hex Size 9/16 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NL PEX PLUG - F1960 (462-405NL)
- DANCO 80000 Remodeling Cover, Plastic/Stainless Steel/Zinc, For: Universal Tub/Shower Faucet (9D00080000)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Connector (6-4 FBZ-SS)
- PARKER 1/8" x 1/16" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR1-316)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC2N-316)
- Parker Tube Fittings