Shop All Brass Pipes
Parker
1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-4-35
Zoro # G4613375
original price:
$6.99
5% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Material - Pipe Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS215PNL-4-35
- Zoro # G4613375
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 3/8 in |
Outside Diameter | 35/64 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 3/8 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO Pipe Adapter, 12 in, MPT x Slip, PVC, White, SCH 40 Schedule, 600 psi Pressure (436005BC)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5/32)
- SLOAN Repair Part V500Aa Rb Vb 1-1/2 X 13-1/2 w/10-1/2 Sco (0323142)
- MOEN Temperature Limit Stop Kit (106479)
- PARKER 1/2" MNPT x 1/8" TBE Brass Close Pipe Nipple (VS215PN-8)
- PARKER 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-15)
- PARKER 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple (VS215PN-4)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- PARKER 1/8" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-2-20)
- ZORO SELECT 1" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (465-090)
- Parker Brass Pipes