Shop All Brass Pipes
Parker
1/4" MNPT x 2-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-4-25
Zoro # G4609017
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Brass
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS215PNL-4-25
- Zoro # G4609017
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 35/64 in |
Inside Diameter | 3/8 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 3/8 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL5)
- LEGEND VALVE 3" X 3-1/2" BRASS NIPPLE (311-205)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESAB)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- PARKER 3/8" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-6-20)
- PARKER 3/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-6-30)
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-35)
- PARKER 3/8" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-35)
- PARKER 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple (VS215PN-4)
- PARKER 3/8" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (6-6 MCN-B)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- Parker Pipes