Shop All Stainless Steel Pipe Fittings
Parker
1/4" MNPT 316 SS Hollow Hex Plug
Mfr # 4 PHH-SS
Zoro # G2348044
original price:
$17.19
9% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 PHH-SS
- Zoro # G2348044
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 1/4" |
Fitting Length | 0.47 in |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 0.47" |
Pipe Size | 1/4 in |
Overall Length | 7/16 in |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Thread Size | 1/4 in -18 |
Nominal Pipe Size | 1/4 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Bright, 316L, Male NPT, 1/2 in Outside Diameter, 7/16 in Overall Length, 7,500 psi Maximum Operating Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Cored, Plug Drive Style 1/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Pull Cabinet Hardware (16263-BV)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (701072741)
- RUVATI Glass Rinser and Sink Combo 22 inch Workstation for Wet Bar Bottle Washer Undermount (RVH8542ST)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 1/4" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (4-2 RA-SS)
- PARKER Pipe Adapter, 316 316 Stainless Steel (12-3/4 F5OG-SS)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- Parker Stainless Steel Pipe Fittings