Shop All Barbed Tube Fittings
Parker
1/4" Hose Barb x MNPT 316 SS Barb Connector
Mfr # 4-4 B2HF-SS
Zoro # G6129216
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Hose Barb x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-4 B2HF-SS
- Zoro # G6129216
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 25/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Description
Barb Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Maximum Operating Temperature 1,200 Degrees F, Standards ASTM 31.3, Hex Size 1/2 in, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV65)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- COBRA TOOLS Auger Drain 1/4X8Ft (10080)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM04)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-8)
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector (8-8 B2HF-SS)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- PARKER 0.377" Barb Brass Plug (20-8)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- THRIFCO PLUMBING Nylon 5/16 Barb Coupling (9429314)
- Parker Barbed Tube Fittings