Shop All Stainless Steel Pipe Fittings
Parker
1/4" FNPT x MNPT x FNPT 316 SS Street Tee
Mfr # 4-4-4 ST-SS
Zoro # G1639206
original price:
$47.59
5% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Street Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT x FNPT
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4-4 ST-SS
- Zoro # G1639206
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 3/4" |
Pipe Size | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Description
Street Tee, Stainless Steel, 316, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1/4 in, Female, NPT, 5,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Elbow, 16mm (PUL16)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-38)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- PARKER 3/8" FNPT x MNPT x FNPT 316 SS Street Tee (6-6-6 ST-SS)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- PARKER 1/2" FNPT x MNPT x FNPT 316 SS Street Tee (8-8-8 ST-SS)
- PARKER 1/4" MNPT x FNPT 316 SS Street Elbow (4-4 SE-SS)
- PARKER M14 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI14X1.5ED71)
- PARKER 1/4" MNPT x FNPT 316 SS Adapter (4-4 RA-SS)
- LEGEND VALVE 2" SS304 HALF COUPLING (404-288)
- Parker Fittings