Shop All Check Valves
Parker
1/4" FNPT PTFE Check Valve
Mfr # CV-1-1144
Zoro # G1494552
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Connection FNPT
- Body Material PTFE
- Max. Steam Pressure - Valves Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CV-1-1144
- Zoro # G1494552
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Width | 1 15/64 in |
Overall Height | 1 15/64 in |
Length | 2 1/2 in |
Pipe or Tube Size - Check Valves | 1/4 in |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, Length 2 1/2 in, Width 1 15/64 in, Overall Height 1 15/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS 013G8019 3/4" Npt Angle Valve (013G8019)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ8)
- MILWAUKEE TOOL 2-1/2 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656B)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- PARKER CHECK VALVE (RB1)
- PARKER 5/16" Push Acetal Ball Check Valve (A5VC5-MG)
- PARKER 3/8" CPI(R) Stainless Steel Instrumentation Check Valve (6Z-C6L-10-SS)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- PARKER 1/4" CPI(R) Stainless Steel Instrumentation Check Valve (4Z-C4L-10-SS)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- Parker Valves