Shop All Ball Valves
Parker
1/4" FNPT PTFE Ball Valve Inline
Mfr # MV-6-1414-0
Zoro # G2379815
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PTFE
- Body Style Inline
- Ball Valve Product Group Manual
- Ball Material PTFE
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # MV-6-1414-0
- Zoro # G2379815
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.91 in |
Nominal Valve Size | 1/4 in |
Handle Length | 1.98 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PTFE, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 120 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 25 in Hg, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" (C6083BN)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8215B070)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VFE6)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP4VFE4)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV125SWT)
- Parker Valves