Shop All Ball Valves
Parker
1/4" FNPT Brass Mini Ball Valve Inline
Mfr # 4F-B6LJ2-BP
Zoro # G0735235
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type Lever
- Temp. Range -65 Degrees to 350 Degrees F
- Port Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4F-B6LJ2-BP
- Zoro # G0735235
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 3.02 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 1.5 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet (1903-SS-DST)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-ABRCF)
- LDR INDUSTRIES 310 CA-2 CAP 2 BLACK (310CA-2)
- THRIFCO PLUMBING 1/2 Brass Plug Barstock (5316092)
- PARKER 1/2" FNPT Brass Mini Ball Valve Inline (8F-B8LJ2-BP)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VME8)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6VMC8)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- Parker Valves