Shop All Flared Tube Fittings
Parker
1/4" Flare x Solder Brass Adapter 10PK
Mfr # 43F-4-4
Zoro # G2383507
product price: $43.75
/pk 10, $4.38/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Flare Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 43F-4-4
- Zoro # G2383507
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 7/16 in |
Overall Length | 1 in |
Fitting Thread Size | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 7/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- BRADFORD WHITE 230-40594-02 T & P Valve / 2 (230-40594-)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1000)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-3-2)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- PARKER 3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-6-6)
- PARKER 3/8" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-6)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- PARKER Female Straight Adapter, 45 deg., Flare (FAFS-88)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- Parker Tube Fittings