Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x MNPT SS Male 45 Degree Elbow
Mfr # 4-4 VBZ-SS
Zoro # G6156166
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,300 psi
- Fitting Connection Type CPI(TM) x MNPT
- Tube Fitting Material Stainless Steel
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-4 VBZ-SS
- Zoro # G6156166
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 1/4 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Male Elbow, 45 Degrees, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" SS304 UNION (404-150)
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- THRIFCO PLUMBING 3/4 X Close Brass Nipple (5320025)
- PARKER 1/4" CPI x MNPT Brass Thermocouple Connector (4-4 FH4BZ-B)
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 1/8" CPI SS Drop Size Tee (2-2-2 JBZ-SS)
- PARKER 5/8" A-LOK Brass Union (10SC10-B)
- Parker Instrumentation Tube Fittings