Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x MNPT 316 SS Thermocouple Connector
Mfr # 4-4 FH4BZ-SS
Zoro # G2032861
original price:
$14.16
4% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Pipe Size (Fittings) 1/4"
- Temp. Range -425 Degrees to 1200 Degrees F
- Hex Size 9/16 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 FH4BZ-SS
- Zoro # G2032861
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4" |
Threading Size | 7/16-20 |
Thread Size | 7/16-20 |
Length | 1.49" |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1 In. X 3/4 In. Lead Free Brass Bushing - MNPT X FNPT - 125 PSI - Import (XNL114-1612)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822745)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- PARKER Tube End Adapter, SS, A-LOKxM, 1/2Inx1/4In (8MA4N-316)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- Parker Instrumentation Tube Fittings