Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x MNPT 316 SS Male 90 Degree Elbow
Mfr # 4-4 CBZ-SS
Zoro # G2982217
original price:
$23.69
5% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material 316 Stainless Steel
- Pipe Size - Pipe Fitting 1/4 in
- Compression Thread Size 7/16-20
- Pipe Fitting Connection Type CPI(TM) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 CBZ-SS
- Zoro # G2982217
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Tube Size | 1/4 in |
Overall Length | 1 1/16 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 7/16-20 |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16-20 |
Description
Male Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- PARKER 5/8" CPI Brass Ferrule (10 TZ-B)
- PARKER 1" A-LOK 316 SS Cap (16BLEN16-316)
- PARKER 1/2" CPI SS Single Ferrule Nut (8 BZ-SS)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- PARKER 1/4" CPI 316 SS Union (4-4 HBZ-SS)
- Parker Tube Fittings