Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x FNPT Brass Connector
Mfr # 4-4 GBZ-B
Zoro # G3175882
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3/4 in
- Pipe Size (Fittings) 1/4"
- Specific Pipe Fitting Shape Connector
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-4 GBZ-B
- Zoro # G3175882
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 7/16-20 |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 13/32 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 7/16" |
Length | 1.13" |
Description
Female Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (838-249)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- PARKER 1/8" A-LOK SS Front Ferrule (2FF2-316)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- PARKER 1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (8TUR4-316)
- PARKER 5/8" CPI Brass Bulkhead Union (10-10 WBZ-B)
- Parker Instrumentation Tube Fittings