Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x 1/2" MNPT Brass Connector
Mfr # 4-8 FBZ-B
Zoro # G1391196
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Compression Thread Size 7/16-20
- Tube Size 1/4 in
- Basic Pipe Fitting Material Metal
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-8 FBZ-B
- Zoro # G1391196
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Hex Size | 7/8 in |
Pipe Size (Fittings) | 1/2" |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Thread Size | 7/16" |
Length | 1.47" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Solenoid, Plastic, Black (P079)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- LASCO FITTINGS Bushing, 1 1/2 x 1 1/4 in, Schedule 40 (437212BC)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- PARKER Union, Carbon Steel, A-LOK, 1/2In (8SC8-S)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- PARKER 5/8" CPI Brass Bulkhead Union (10-10 WBZ-B)
- PARKER 1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (8TUR4-316)
- PARKER 1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-4 FH4BZ-SS)
- PARKER 1" A-LOK 316 SS Back Ferrule (16BF16-316)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- Parker Tube Fittings