Shop All Instrumentation Tube Fittings
Parker
1/4" CPI SS Single Ferrule Nut
Mfr # 4 BZ-SS
Zoro # G2243762
original price:
$4.71
15% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Basic Pipe Fitting Material Metal
- Hex Size 9/16 in
- Compression Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 BZ-SS
- Zoro # G2243762
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 1/2 in |
Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Length | 0.50" |
Description
Single Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1/2 in, Thread Size 7/16-20, Specific Fitting Shape Single Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Almond) (1236AD / 13003)
- FROSTKING Pipe Fitting Insulation, Pipe Size 3/4 (5TEE1H)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- PARKER 3/4" CPI x FNPT Brass Connector (12-12 GBZ-B)
- PARKER 3/8" CPI 316 SS Ferrule (6 TZ-SS)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 5/8x1/2In (10MSC8N-S)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC8N-316)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC6N-316)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- PARKER 1/2" A-LOK 316 SS Bulkhead Union (8BC8-316)
- Parker Instrumentation Tube Fittings