Shop All Instrumentation Tube Fittings
Parker
1/4" CPI Brass Union Elbow
Mfr # 4-4 EBZ-B
Zoro # G0251431
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Elbow Union
- Pipe Fitting Connection Type CPI(TM)
- Fitting Connection Type CPI(TM) x CPI(TM)
- Temp. Range -40 Degrees to 400 Degrees F
- Tube Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 EBZ-B
- Zoro # G0251431
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16 in |
Thread Size B | 7/16-20 |
Thread Size A | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Thread Size | 7/16" |
Length | .50" |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Thread Size B 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd (4381036240)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307005106)
- MOEN Slider For Slide Bar (183570)
- NIBCO 3" NOM C Copper Dimple Stop Coupling (600DS 3)
- PARKER 3/8" CPI x MNPT SS Male Branch Tee (6-6-6 SBZ-SS)
- PARKER 3/16" A-LOK Brass Front Ferrule (3FF3-B)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- PARKER 3/4" A-LOK 316 SS 90 Degree Elbow (12EE12-316)
- PARKER 1/16" A-LOK Brass Back Ferrule (1BF1-B)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 1/2" Tube (ZUSA-TF-YL-507)
- Parker Tube Fittings