Shop All Instrumentation Tube Fittings
Parker
1/4" CPI Brass Union
Mfr # 4-4 HBZ-B
Zoro # G2133047
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 7/16 in
- Standards ASME SB75, ASTM B75
- Specific Fitting Shape Straight Connector
- Temp. Range -40 Degrees to 400 Degrees F
- Max. Pressure 3500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 HBZ-B
- Zoro # G2133047
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16 in |
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Thread Size | 7/16" |
Length | 1.03" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Thread Size B 7/16-20, Series CPI(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- MADE TO MATCH KDH8501 2 Functions Pull-Down Sprayer (KDH8501)
- ACORN CONTROLS Check Stop (2415-000-001)
- KOHLER Strainer Plate Round (1084501-CP)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- PARKER 1" A-LOK 316 SS Cap (16BLEN16-316)
- PARKER 3/8" CPI Brass Bulkhead Union (6-6 WBZ-B)
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- PARKER 1/4" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow (8MSEL4N-316)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- Parker Tube Fittings