Shop All Instrumentation Tube Fittings
Parker
1/4" CPI Brass Tube End Reducer
Mfr # 4-4 TRBZ-B
Zoro # G0279106
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type CPI(TM) Tube End x CPI(TM)
- Hex Size 1/2 in
- Specific Fitting Shape Tube End Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-4 TRBZ-B
- Zoro # G0279106
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 17/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Thread Size A | 7/16-20 |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Tube End Reducer, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Thread Size B 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-18M)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- PARKER 3/8" A-LOK Brass Double Ferrule Nut (6NU6-B)
- PARKER 3/8" A-LOK x 1/2" FNPT Brass Straight Connector (6FSC8N-B)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector (8MTC8N-316)
- PARKER 1/2" A-LOK x MNPT 316 SS Tube End Male Adapter (8MA8N-316)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- Parker Tube Fittings