Shop All Instrumentation Tube Fittings
Parker
1/4" CPI Brass Single Ferrule Nut
Mfr # 4 BZ-B
Zoro # G1245903
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 9/16 in
- Specific Pipe Fitting Shape Ferrule Nut
- Tube Fitting Material Brass
- Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 BZ-B
- Zoro # G1245903
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Compression Thread Size | 7/16 in |
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Thread Size | 7/16 |
Overall Length | 1/2 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16 |
Length | .50" |
Description
Single Ferrule Nut, Application Air, Gases, Natural Gas, Non-Potable Water, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Overall Length 1/2 in, Thread Size 7/16, Specific Fitting Shape Single Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Tube Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Thermocouple Connector (2MTC4N-316)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- PARKER 3/8" x 1/4" CPI x MNPT SS Male Connector (4-6 FBZ-SS)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 1/8" CPI x FNPT Brass Connector (2-2 GBZ-B)
- PARKER 1/8" A-LOK SS Union Tee (2ET2-316)
- Parker Tube Fittings