Shop All Instrumentation Tube Fittings
Parker
1/4" CPI 316 SS Union Tee
Mfr # 4-4-4 JBZ-SS
Zoro # G0888036
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-182, BS970 316-S31, DIN 4401
- Basic Pipe Fitting Material Metal
- Tube Size 1/4 in
- Tube Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4-4 JBZ-SS
- Zoro # G0888036
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Thread Size | 7/16-20 |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-20, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 605 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Filter Canister, 3-3/4 x 3-3/4 x 7" (129340-04)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 1/2" CPI Brass Union Tee (8-8-8 JBZ-B)
- PARKER 1/4" CPI 316 SS Plug (4 FNZ-SS)
- PARKER 1" A-LOK 316 SS Cap (16BLEN16-316)
- PARKER 3/8" A-LOK Brass Bulkhead Union (6BC6-B)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- Parker Instrumentation Tube Fittings