Shop All Instrumentation Tube Fittings
Parker
1/4" CPI 316 SS Bulkhead Union
Mfr # 4-4 WBZ-SS
Zoro # G1974077
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
- Fitting Connection Type CPI(TM) x CPI(TM)
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Hex Size 5/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 WBZ-SS
- Zoro # G1974077
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 2 9/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Thread Size A | 7/16-20 |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16-20 |
Length | 1.69" |
Description
Bulkhead Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands CPI, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size (706103-08)
- BRASSCRAFT Stop Angl1/2 Nomx3/8 Lf (CS40BX C1)
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- PARKER 1/8" A-LOK x MNPT SS Thermocouple Connector (2MTC2N-316)
- PARKER 1/2" A-LOK Brass Union Tee (8ET8-B)
- PARKER 1/8" x 5/16-20 A-LOK SS Plug (2BLP2-316)
- PARKER 5/8" CPI 316 SS Union (10-10 HBZ-SS)
- PARKER 3/16" A-LOK Brass Back Ferrule (3BF3-B)
- Parker Instrumentation Tube Fittings