Shop All Flared Tube Fittings
Parker
1/4" Copper Seal Bonnet PK 10
Mfr # 3GF-4
Zoro # G2447584
original price:
$16.85
12% off
new price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Bonnet
- Fitting Connection Type Flared
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3GF-4
- Zoro # G2447584
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Tube Size Outer Diameter | 1/4 in |
Overall Length | 7/32 in |
For Tube Outside Diameter | 1/4 in |
Description
Seal Bonnet, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Seal Bonnet, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Half Kit - Foot Act. (601-FA-PVC-BZ)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x Socket (BFA1015SFS)
- ARCTIC PURE PLUS Replacement for AR-10000-P system (K00493)
- CHICAGO FAUCET Washer, 333-103JKNF (333-103JKNF)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/4 In. (FCAP-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-12)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-4)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-2)
- THRIFCO PLUMBING #48 3/4 Inch x 3/4 Inch Brass Flare MIP Adapter (6948026)
- Parker Tube Fittings