Shop All Compression Tube Fittings
Parker
1/4" Compression x MNPT SS Male Run Tee
Mfr # 4-4-4 RBU-SS
Zoro # G2684473
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4-4 RBU-SS
- Zoro # G2684473
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Thread Size A | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/32 in |
Thread Size B | 1/4-18 |
Threading Size | 1/4-18 x 1/4-18 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 1/4-18 |
Description
Male Run Tee, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 1/4-18, Thread Size A 1/4-18, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/32 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Part A1047A-Bx Dbp Dia Kt 0.25 Ur Boxed (3301142)
- K&S PRECISION METALS Tubing, Aluminum, 1/2" O.D., 0.468"I.D., PK3 (9413)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (0830042404)
- PARKER 5/16" Compression x MNPT Male 90 Degree Elbow (P5ME2)
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- PARKER Brass Metric Compression Fitting (0199 10 13)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In (10 FBU-S)
- EVERFLOW 5/8" O.D. COMP x 3/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-5838-NL)
- Parker Tube Fittings