Shop All Compression Tube Fittings
Parker
1/4" Compression x MNPT Brass Connector 10PK
Mfr # 68VL-4-4
Zoro # G3256093
product price: $88.35
/pk 10, $8.83/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68VL-4-4
- Zoro # G3256093
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4" |
Fitting Pipe Size | 1/4 in |
Length | 1.34" |
Description
Male Connector, Application Fuel, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Vibra-Lok, System of Measurement Imperial, Standards ISO 6149, SAE J1926
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- IMPACT PRODUCTS Urinal Mat, Fresh Scent, Black W/ Touch Fastener Z-Mat (1525-5)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- PARKER 1/2" Compression x MNPT Brass Connector 25PK (68CA-8-8)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/4In (12 GBU-S)
- PARKER 1/2" Compression 90 Degree Elbow (P8EU8)
- PARKER 5/8" Compression Brass Union Elbow 10PK (165C-10)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- Parker Tube Fittings