Shop All Compression Tube Fittings
Parker
1/4" Compression x MNPT Brass Connector 100PK
Mfr # 68CA-4-4
Zoro # G2703495
original price:
$335.99
9% off
new price: $302.99
/pk 100, $3.03/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68CA-4-4
- Zoro # G2703495
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 5/16 in |
Thread Size B | 7/16-24 |
Threading Size | 7/16-24 |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/4 in |
Outside Dia. | .234" |
Description
Male Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 7/16-24, Series Compression, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP Ice Maker Adapter with 1/4 Inch Angle Needle Valve (4400878)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- B & K NK HOSE BIB 3/4"" MIPXMHT (103-304)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66C-8-8)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-6-6)
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 25PK (68CA-6-8)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/4In (4 EBU-S)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER 3/8" Compression-Align Brass Tube Nut 100PK (61CA-6)
- Parker Compression Tube Fittings