Shop All Compression Tube Fittings
Parker
1/4" Compression x MNPT Brass Branch Tee 10PK
Mfr # 172CA-4-4
Zoro # G2733306
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 172CA-4-4
- Zoro # G2733306
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Overall Length | 1 7/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Thread Size A | 1/4 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 1/4 x 7/16-24 |
Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 7/16-24, Thread Size A 1/4, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- ZURN Repair Kit, Replaces Mfr. No. RK10-ZW200R (RK10-ZW200R)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 80 (90414)
- FISHER MFG R H Stem Assembly (2000-0004)
- PARKER 1/4" Compression Union Connector (P4UC4)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER Brass Metric Compression Fitting (0119 08 13)
- PARKER 3/8" x 1/4" Compression SS Male 90 Degree Elbow (6 CBU-SS)
- PARKER 1/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-2-2)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- Parker Compression Tube Fittings