Shop All Compression Tube Fittings
Parker
1/4" Compression x FNPT Connector
Mfr # P4FC4
Zoro # G1778341
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P4FC4
- Zoro # G1778341
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 11/16 in |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/4 in |
Thread Size | 1/4" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Esd218 Mounting Hardware Kit (0346002)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (40916)
- PARKER 3/8" Compression Brass Nut 10PK (61C-6)
- PARKER 1/4" Compression Tube Support (P4TS3)
- PARKER 3/4" Compression Brass Front Ferrule (12FF12-B)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER 1/8" Compression x MNPT Brass Branch Tee 10PK (172C-2-2)
- Parker Tube Fittings