Shop All Compression Tube Fittings
Parker
1/4" Compression x FNPT Brass 90 Degree Elbow 25PK
Mfr # 170CA-4-4
Zoro # G2879773
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 170CA-4-4
- Zoro # G2879773
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4 in |
Overall Length | 1 1/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 7/16-24 |
Pipe Size | 1/4" |
Outside Dia. | .125" |
Description
Female Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 7/16-24, Series Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter (10-Pack), 10PK (APXFS1210PK)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In (N6MC2)
- PARKER 1/2" Compression Union Tee (P8TU8)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/4In (12 FBU-S)
- PARKER Cap, Carbon Steel, Comp, 1/4In (4BLEN4-S)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- PARKER Connector, Nylon, CompxF, 1/4In (N4FC4)
- Parker Compression Tube Fittings