Shop All Compression Tube Fittings
Parker
1/4" Compression x 3/8" MNPT Male Connector
Mfr # P6MC4
Zoro # G2674201
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P6MC4
- Zoro # G2674201
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 13/16 in |
Overall Length | 1 21/32 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 3/8 in |
Thread Size | 1/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- PFISTER Cartridge (974-0250)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- PARKER Brass Metric Compression Fitting (0127 22 16)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- PARKER 1/8" x 1/4" Compression x FNPT SS Female Connector (4 GBU-SS)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/2In (8 TU-S)
- Parker Tube Fittings