Shop All Compression Tube Fittings
Parker
1/4" Compression x 1/8" MNPT Brass Connector 100PK
Mfr # 68CA-4-2
Zoro # G3219291
product price: $326.99
/pk 100, $3.27/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68CA-4-2
- Zoro # G3219291
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Thread Size B | 7/16-24 |
Overall Length | 1 3/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8" |
Threading Size | 7/16-24 |
Outside Dia. | .125" |
Description
Male Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 7/16-24, Series Compression, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING Coralai Cold Fauc Valve (GP76671)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (6KJ06)
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- KOHLER Washer, Tank Bolt (1086531)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/4In (N8MC12)
- PARKER Brass Metric Compression Fitting (0114 10 21)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66CA-2-2)
- PARKER 1/4" Compression Union Tee (P4TU4)
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- PARKER 1/4" Compression x FNPT Connector (P4FC4)
- Parker Tube Fittings