Shop All Compression Tube Fittings
Parker
1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK
Mfr # 169VL-4-2
Zoro # G3360567
product price: $74.75
/pk 10, $7.48/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169VL-4-2
- Zoro # G3360567
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8" |
Length | 1" |
Description
Male Elbow, 90 Degrees, Application Fuel, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Series Vibra-Lok, System of Measurement Imperial, Standards ISO 6149, SAE J1926
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- RHEEM Element, 208V 5000W (SP10867NL)
- CHICAGO FAUCET Stem O-Ring, Elastomer (1-219JKABNF)
- BINKS Strainer (149-278)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/4In (N10MC4)
- PARKER 1/4" x 3/8" Compression x FNPT SS Female Connector (6 GBU-SS)
- PARKER 3/8" Compression x Male SAE-ORB 316 SS Straight Connector (6 F5BU-SS)
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE6)
- PARKER Connector, Nylon, CompxM, 5/16Inx1/4In (N5MC4)
- LEGRIS Fitting, 27/32", Brass, Metric (0101 04 19)
- Parker Compression Tube Fittings