Shop All Compression Tube Fittings
Parker
1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK
Mfr # 169C-4-2
Zoro # G3119514
original price:
$51.62
16% off
new price: $42.85
/pk 10, $4.29/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169C-4-2
- Zoro # G3119514
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Compression Thread Size | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 7/8 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Thread Size | 7/16-24 |
Length | .86" |
Outside Dia. | .188" |
Description
Male Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 7/16-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- ALLPOINTS Lever Waste Repair Kit (511090)
- CAMPBELL AIR VALVE 1/4 in. SNIFTR LF (BAV1/4BLKLF)
- AMERICAN STANDARD American Standard 3043001.020 Madera 16-1/2" H ADA Elongated Toilet, 1.1-1.6GPF (3043001.02)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66CA-5-4)
- PARKER 1/4" x 3/8" Compression x FNPT 316 SS Female Branch Tee (6FBT4N-316)
- PARKER 1/2" Compression Union Connector (P8UC8)
- PARKER 1/2" Compression-Align Brass Union 25PK (62CA-8)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- Parker Tube Fittings