Shop All Compression Tube Fittings
Parker
1/4" Compression Tube Support
Mfr # P4TS3
Zoro # G2855517
original price:
$0.71
14% off
new price: $0.61
/ea
Sold in multiples of 10 for $6.10
$6.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Temp. Range 0 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P4TS3
- Zoro # G2855517
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 3/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Compatible Tube Inner Diameter | 17/100 in |
For Tube Outside Diameter | 1/4 in |
Description
Tube Support, Application Beverages, Cooling Systems, Food, Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Compatible Tube Inner Diameter 17/100 in, Fitting Material Polypropylene, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- LEGEND VALVE 1/2" 1960 PEX x 1/2 MALE ELBOW (462-106NL)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (1VGD8)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- PARKER 3/16" Tube Brass Compression Nut & Sleeve 10PK (61HD-3)
- PARKER 3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK (269CA-3-2)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- PARKER 3/8" Compression Nut and Spacer Set (P6NS)
- PARKER Brass Metric Compression Fitting (0114 04 10)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- Parker Tube Fittings