Shop All Instrumentation Tube Fittings
Parker
1/4" Compression SS Tube End Insert
Mfr # 4 TIZ .170-SS
Zoro # G6155493
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Compression Thread Size 1/4 in
- Standards ASTM 31.3
- Temp. Range -425 Degrees to 1200 Degrees F
- Max. Pressure 10,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4 TIZ .170-SS
- Zoro # G6155493
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/4 in |
Tube Size | 1/4 in |
Overall Length | 17/32 in |
Compatible Tube Inner Diameter | 17/100 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Tube End Insert, Application Air, Natural Gas, Potable Water, Propane, Steam, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Compatible Tube Inner Diameter 17/100 in, Finish/Coating Unpolished, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards ASTM 31.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- LASCO Mle Adptr Mptxinsrt 3/4" (UPPA-07)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In (6MSC6N-S)
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- PARKER 1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL4N-316)
- Parker Tube Fittings