Shop All Compression Tube Fittings
Parker
1/4" Compression Buna N Sleeve 10PK
Mfr # 60VL-4
Zoro # G3196383
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Basic Pipe Fitting Shape Sleeve
- Temp. Range -30 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 60VL-4
- Zoro # G3196383
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 7/32 in |
For Tube Outside Diameter | 1/4 in |
Length | .21" |
Description
Sleeve, Fitting Material Buna-N, Fluorocarbon, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/4 in, Series Vibra-Lok, Standards SAE J1926, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Glass, Stainless Steel, Steel, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- THRIFCO PLUMBING 3/8 X 2 Stainless Steel Nipple, Packaged (9019084)
- SPEAKMAN Repair Kit Med. Perfect Valve- Blue -CCC (RPG05-0535-CA)
- ADVANCE TABCO Low Flow Aerator (.5 gpm) (K-08)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE6)
- PARKER 5/8" x 3/8" Compression Union Tee (P10TU6)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- PARKER 1" Compression x 3/4" MNPT Brass Male Connector 5PK (68CA-16-12)
- Parker Compression Tube Fittings