Shop All Compression Tube Fittings
Parker
1/4" Compression Brass Union Elbow
Mfr # 265NTA-4
Zoro # G3937062
original price:
$13.79
15% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression x Compression
- Tube Size 1/4 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 265NTA-4
- Zoro # G3937062
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Overall Length | 15/16 in |
Thread Size B | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 x 7/16-24 |
Thread Size | 7/16-24" |
Length | .95" |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands NTA, Thread Size A 7/16-24, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- PLUMB PAK Flush Lever Plastic (PP836-62L)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp High Pressure Clamp - 304SS (13MHP-1-304)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- PARKER Connector, Zinc Steel, CompxM, 1/4Inx1/8In (4 FBU-S)
- PARKER 1/2" Compression x 5/8" MNPT Male Branch Tee (P10MT8)
- PARKER 3/4" SS Through Type Insert (63NTA-12)
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- HAM-LET 5/32" LET-LOK 316 SS Front Ferrule (760LF-SS-4MM)
- Parker Compression Tube Fittings