Shop All Compression Tube Fittings
Parker
1/4" Compression Brass Union 10PK
Mfr # 62P-4
Zoro # G1129484
original price:
$40.35
12% off
new price: $35.35
/pk 10, $3.54/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Hex Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62P-4
- Zoro # G1129484
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 3/8 in |
Thread Size B | 3/8-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 5/32 in |
Thread Size A | 3/8-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 3/8-24 x 3/8-24 |
Length | 1.17" |
Description
Union, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Connector, Thread Size A 3/8-24, Thread Size B 3/8-24, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- DELTA 22 (T27867-CZ)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3544-2-F-DV-VPB-MXTP)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- PARKER Brass Metric Compression Fitting (0127 22 16)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BL-S)
- PARKER Fitting, 1-11/32", Brass, Compression (VS68CA-5-4)
- THRIFCO PLUMBING #69 1/4 Inch x 3/8 Inch Lead-Free Brass Compression MIP Elbow (6969003)
- Parker Compression Tube Fittings