Shop All Compression Tube Fittings
Parker
1/4" Compression Brass Sleeve 10PK
Mfr # 60C-4
Zoro # G2842052
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60C-4
- Zoro # G2842052
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/4 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- ZORO SELECT Brass Hex Key Elbow, FNPT, 1/4" Pipe Size (4CCK8)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1/2 in Pipe Size (829-247FB)
- ANVIL 1" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087200)
- PARKER Connector, Nylon, CompxM, 1/2In (N8MC8)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER 1/2" Compression x MNPT Male Branch Tee (P8MT8)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BL-S)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC8N-S)
- Parker Tube Fittings